Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 36" W, 72" H
- Zoro #: G406002629
- Mfr #: FS-36-B
Hover or click to zoom Tap to zoom
Key Features
- Overall Width: 36"
- Material: Steel
- Assembled/Unassembled: Assembled
- Color: Black
- Gauge: 24
- Number of Shelves: 4
- Overall Height: 72"
- Depth: 18"
$490.38
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Subtotal: $490.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H AAH-36RBMAG2-C
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 66" H MAAH-3624RB-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AAH-36RB-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AAH-36RBMAG1-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H AF-361MAG3-G
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H AF-361MAG3-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H MAAH-36782RB-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H AAH-48RBMAG1-P
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H MAAH-36782RB-P
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UEZ4
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S18PT
- Steel Cabinets Usa Industrial Storage Cabinets