Shop All Industrial Storage Cabinets
Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 36" W, 72" H
Mfr # MAAH-36722RB-B
Zoro # G506002611
product price: $812.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$812.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Steel
- Assembled/Unassembled Assembled
- Color Black
- Gauge 24
Product Information
- Brand Steel Cabinets Usa
- MFR # MAAH-36722RB-B
- Zoro # G506002611
- UPC # 81124803364
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 72" |
Depth | 24" |
Details
Description
The Mobile Storage Center is great for Educational, Industrial, and Commercial Use. It is produced from durable American Steel with Reinforced Bottoms. A metal brace is welded in place to reinforce the sides. It comes with Four 6" Heavy Duty Swivel Locking Casters, Four Adjustable Shelves, Two Turn Cam Locking Handles. Fully Assembled Ready to Use. Steel Cabinets USA conform to ANSI/BIFMA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN BASKET W/HDL CLR9X6.5X5"" (46200)
- TENNSCO Boltless Shelf, 24"D x 48"W x 2"H, Steel (ZBES-4824D)
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 18.50 in W, 3 in H (CE1956LG1)
- EQUIPTO Storage Cabinet Extra 24"D Half Shelf, PY (16033A-PY)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AF-361-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (MAAH-36782RB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-C)
- CONDOR Steel Flammable Safety Storage Cabinet, 43 in W, 66 1/2 in H (491M97)
- Steel Cabinets Usa Industrial Storage Cabinets