Storage Cabinet, 72 in H, 36 in W, Navy, 2 Shelves

  • Mfr # W-367224DS-N

  • Zoro # G922648172


product price:  $683.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Number of Shelves
2
Cabinet Material
Steel
Includes
(2) Turn Cam Locking Handles, (2) Shelves
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W-367224DS-N
Zoro #
G922648172
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in

Details

Number of Shelves
2
Cabinet Material
Steel
Includes
(2) Turn Cam Locking Handles, (2) Shelves
Number of Doors
2
Color
Navy
Base Type
Feet
Standards
ANSI/BIFMA
Shelf Capacity
150 lbs
Cabinet Finish
Powder Coat Paint
Assembled/Unassembled
Assembled

Description

Ideal for home or office, the Wardrobe/Office Closet is made from durable, heavy gauge steel. Features include Durable Double Stiffeners welded on each door and a center post to reinforce the Cabinet. A full width hanger bar is included. Wardrobe comes with Two turn cam locking handles for security and convenience. Plastic Glides are attached to the bottom of the cabinet to elevate it from the floor. Available in 18 Durable Powder Coat Paint Finishes. Ships in custom wooden crate. Fully assembled, ready to use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.