Utility Storage Cabinet, 66 in H, 24 in W, 15 in D, Leaf Green, 4 Shelves

  • Mfr # FS-246-L GRN

  • Zoro # G816100977


product price:  $228.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
66 in
Overall Depth
15 in
Overall Width
24 in
Number of Shelves
4
Cabinet Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS-246-L GRN
Zoro #
G816100977
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Depth
15 in
Overall Width
24 in

Details

Number of Shelves
4
Item
Utility Storage Cabinet
Cabinet Material
Steel
Includes
(2) Die Cast Locking Handles, (4) Welded Shelves
Color
Leaf Green
Number of Doors
2

Description

The Utility Cabinet is a quality Cabinet produced with long lasting materials. Assembled by electric welding for strength & rigidity. Ideal dimensions provide multi-purpose clean, secure storage in a Residence, Business, or School. Four 4 Fixed Shelves are welded in place at different intervals for efficient storage. Plastic glides are attached at the Factory to elevate the Cabinet from making contact with the floor, and also easier to move for cleaning. Two Die Cast Locking Handles. Ships Fully Assembled.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products