
Shop STEEL CABINETS USA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Utility Storage Cabinet, 66 in H, 24 in W, 15 in D, Yellow, 4 Shelves
Mfr # FS-246-Y
Zoro # G316100958
product price:Â $228.99
/eaKey Features
Overall Height
66 in
Overall Depth
15 in
Overall Width
24 in
Number of Shelves
4
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS-246-Y
Zoro #
G316100958
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Depth
15 in
Overall Width
24 in
Details
Number of Shelves
4
Item
Utility Storage Cabinet
Cabinet Material
Steel
Color
Yellow
Includes
(2) Die Cast Locking Handles, (4) Welded Shelves
Number of Doors
2
Description
The Utility Cabinet is a quality Cabinet produced with long lasting materials. Assembled by electric welding for strength & rigidity. Ideal dimensions provide multi-purpose clean, secure storage in a Residence, Business, or School. Four 4 Fixed Shelves are welded in place at different intervals for efficient storage. Plastic glides are attached at the Factory to elevate the Cabinet from making contact with the floor, and also easier to move for cleaning. Two Die Cast Locking Handles. Ships Fully Assembled.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.