
Connector, 2-1/2 in, Set Screw, Steel, Zinc Plated
Mfr # TC127A
Zoro # G916262926
product price:Â $18.25
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
2-1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC127A
Zoro #
G916262926
UPC #
78599102512
Country of Origin
United States
Dimensions
Trade Size
2-1/2 in
Overall Length
3.406 in
Details
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Description
2-1/2'', Zinc Plated Steel, Concrete Tight, Non-Insulated Throat, 1-Piece, Straight, Set Screw, EMT Conduit Connector 10 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.