Shop STEEL GRIP

2265361 No.2 x 4 in. Phillips Screwdriver Counter Top Display Steelgrip - pack of 24

  • Mfr # 2265361

  • Zoro # G203978462


product price:  $61.99
/ea

Key Features

Overall Length
8"
Handle Material
Plastic
Tip Type
Magnetic Tip
Drive Size
#2
Drive Type
Phillips
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2265361
Zoro #
G203978462
UPC #
843518016381
Country of Origin
China

Dimensions

Overall Length
8"
Drive Size
#2
Shaft Length
4"

Details

Item
Screwdriver
Handle Material
Plastic
Tip Type
Magnetic Tip
Drive Type
Phillips
Color
Black/Yellow
Features
Comfort Grip
Shaft Material
Chrome Vanadium Steel
Shaft Type
Round

Description

Features
  • Phillips Screwdriver Counter Top Display Steelgrip
  • Point Size: #2
  • Length: 4"
  • Type: Phillips
  • Chrome vanadium steel shaft
  • Magnetic tip
  • Contoured grip
  • Contains 24 units
Specifications
  • Dimension: 2.5" H x 5" W x 8" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.