Beam, 6 in H, 144 in W, 3 in D, Orange

  • Mfr # SBRUG600144P

  • Zoro # G1997359


product price:  $129.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Beam Gauge
14 ga
Load Capacity
8020 lb.
Overall Height
6 in
Overall Width
144 in
Overall Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRUG600144P
Zoro #
G1997359
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
144 in
Overall Depth
3 in
Beam Step Height
1 5/8 in
Beam Height
6 in
Beam Step Depth
13/16 in
Width
144"
Height
6"

Details

Item
Beam
Beam Gauge
14 ga
Load Capacity
8020 lb.
Color
Orange
Finish
Powder Coated
Material
Steel
Standards
RMI
Pallet Rack Item
Beam
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Pallet Rack Beam Style
Step Beam
Mounting
Floor
Pallet Rack Metal Forming Type
Roll Formed
Pallet Rack Connection Type
Teardrop
Beam Style
Step

Description

Beam, 14 ga, Beam Height 6 in, Beam Step Depth 13/16 in, Beam Step Height 1 5/8 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 6 in, Overall Width 144 in, 8,020 lb Load Capacity, Steel, Powder Coated, Orange, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.