Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 8 ft H, 99 in W, 42 in D, Green/Orange

  • Mfr # AP042096M400096A

  • Zoro # G4857050


product price:  $445.99
/ea
Free Shipping & Returns

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
8 ft
Overall Depth
42 in
Capacity per Shelf
5,080 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP042096M400096A
Zoro #
G4857050
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
99 in
Overall Depth
42 in
Usable Width
8 ft
Beam Height
4 in
Beam Step Depth
1 in
Beam Step Height
1 5/8 in
Footplate Width
3 in
Footplate Depth
4 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
5,080 lb
Number of Shelves
2
Color
Green/Orange
Item
Pallet Rack Add-On Unit
Standards
RMI
Footplates
4 1/2 in x 3 in
Pallet Rack Item
Add-On Unit
Pallet Rack Beam Style
Step Beam
Beam Gauge
12 ga
Material
Steel
Load Capacity
22,780 lb
Finish
Powder Coated
Includes
(4) Beams, Upright
Upright Gauge
16 ga
Beam Style
Step Beam
Whole Unit Load Capacity
10,160 lb
Upright Load Capacity @ 36 in
22,780 lb
Includes Decking
No
Pallet Rack Configuration
Add-On
Metal Forming Type
Roll Formed
Load Capacity per Shelf
5,080 lb
Connection Type
Teardrop
Number of Levels
2

Description

Pallet Rack Add-On Unit, Beam Height 4 in, Beam Step Depth 1 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 12 ga, Footplate Depth 4 in, Footplate Width 3 in, Overall Depth 42 in, Overall Height 8 ft, Overall Width 99 in, Load Capacity per Shelf 5,080 lb, Add-On Pallet Rack Configuration, 16 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 10,160 lb, Usable Width 8 ft, RMI, Green/Orange, Teardrop Connection Type, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products