Pallet Rack Starter Kit, 12 ft H, 102 in W, 48 in D, Orange Beams/Blue Uprights

  • Mfr # BP048144M400096S

  • Zoro # G715487520


product price:  $690.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
12 ft
Overall Width
102 in
Overall Depth
48 in
Number of Shelves
2
Usable Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP048144M400096S
Zoro #
G715487520
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft
Overall Width
102 in
Overall Depth
48 in
Usable Width
8 ft
Beam Step Height
1 5/8 in
Beam Step Depth
1/2 in
Beam Height
4 in
Footplate Depth
1 5/8 in
Footplate Width
3 in

Details

Number of Shelves
2
Color
Orange Beams/Blue Uprights
Item
Pallet Rack Starter Kit
Upright Gauge
16 ga
Finish
Powder Coated
Material
Steel
Includes
(2) Uprights, (4) Beams
Beam Gauge
17 ga
Pallet Rack Configuration
Starter
Includes Decking
No
Number of Levels
2
Upright Load Capacity @ 36 in
31,340 lb
Connection Type
Teardrop
Whole Unit Load Capacity
10,160 lb
Metal Forming Type
Roll Formed
Beam Style
Step Beam
Load Capacity per Shelf
5,080 lb

Description

Pallet Rack Starter Kit, Beam Height 4 in, Beam Step Depth 1/2 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 17 ga, Footplate Depth 1 5/8 in, Footplate Width 3 in, Overall Depth 48 in, Overall Height 12 ft, Overall Width 102 in, Load Capacity per Shelf 5,080 lb, Starter Pallet Rack Configuration, 16 ga, Upright Load Capacity @ 36 in 31,340 lb, No, Number of Levels 2, Whole Unit Load Capacity 10,160 lb, Usable Width 8 ft, Orange Beams/Blue Uprights, Teardrop Connection Type, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.