Pallet Rack Starter Kit, 8 ft H, 126 in W, 36 in D, Orange Beams/Green Uprights

  • Mfr # AP036096M550120S

  • Zoro # G815487581


product price:  $633.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
8 ft
Number of Shelves
2
Usable Width
10 ft
Color
Orange Beams/Green Uprights
Upright Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP036096M550120S
Zoro #
G815487581
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
126 in
Overall Depth
36 in
Usable Width
10 ft
Beam Height
5 1/2 in
Beam Step Depth
1/2 in
Beam Step Height
1 5/8 in
Footplate Width
3 in
Footplate Depth
1 5/8 in

Details

Number of Shelves
2
Color
Orange Beams/Green Uprights
Item
Pallet Rack Starter Kit
Upright Gauge
16 ga
Beam Gauge
17 ga
Includes
(2) Uprights, (4) Beams
Material
Steel
Finish
Powder Coated
Load Capacity per Shelf
6,700 lb
Metal Forming Type
Roll Formed
Whole Unit Load Capacity
13,400 lb
Pallet Rack Configuration
Starter
Upright Load Capacity @ 36 in
22,780 lb
Beam Style
Step Beam
Includes Decking
No
Connection Type
Teardrop
Number of Levels
2

Description

Pallet Rack Starter Kit, Beam Height 5 1/2 in, Beam Step Depth 1/2 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 17 ga, Footplate Depth 1 5/8 in, Footplate Width 3 in, Overall Depth 36 in, Overall Height 8 ft, Overall Width 126 in, Load Capacity per Shelf 6,700 lb, Starter Pallet Rack Configuration, 16 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 13,400 lb, Usable Width 10 ft, Orange Beams/Green Uprights, Teardrop Connection Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.