Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 126 in W, 42 in D, Green/Orange

  • Mfr # AP042096M550120S

  • Zoro # G4881383


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Overall Height
8 ft
Overall Depth
42 in
Capacity per Shelf
6,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP042096M550120S
Zoro #
G4881383
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
126 in
Overall Depth
42 in
Usable Width
10 ft
Beam Step Height
1 5/8 in
Beam Step Depth
1 in
Beam Height
5 1/2 in
Footplate Width
3 in
Footplate Depth
4 in

Details

Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Capacity per Shelf
6,700 lb
Number of Shelves
2
Color
Green/Orange
Item
Pallet Rack Starter Unit
Includes
(2) Uprights, (4) Beams
Pallet Rack Item
Starter Unit
Standards
RMI
Upright Gauge
16 ga
Finish
Powder Coated
Footplates
4 1/2 in x 3 in
Load Capacity
27,790 lb
Material
Steel
Pallet Rack Beam Style
Step Beam
Beam Gauge
12 ga
Pallet Rack Configuration
Starter
Beam Style
Step Beam
Includes Decking
No
Number of Levels
2
Upright Load Capacity @ 36 in
22,780 lb
Metal Forming Type
Roll Formed
Whole Unit Load Capacity
13,400 lb
Load Capacity per Shelf
6,700 lb
Connection Type
Teardrop

Description

Pallet Rack Starter Unit, Beam Height 5 1/2 in, Beam Step Depth 1 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 12 ga, Footplate Depth 4 in, Footplate Width 3 in, Overall Depth 42 in, Overall Height 8 ft, Overall Width 126 in, Load Capacity per Shelf 6,700 lb, Starter Pallet Rack Configuration, 16 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 13,400 lb, Usable Width 10 ft, RMI, Green/Orange, Teardrop Connection Type, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.