RubberMaster 1000-20 - With NXV Valve
- Mfr # 600992SIL
- Zoro # G523944093
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Offset
0
Load Capacity
4480 lbs
Outside Dia.
16 in
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600992SIL
- Zoro #
- G523944093
- UPC #
- 671878112432
- Country of Origin
- India
- Offset
- 0
- Load Capacity
- 4480 lbs
- Material
- Steel
- Color
- Silver
- Center Bore
- 4.9 in
- Item
- Boxed Wheels
- Standards
- DOT
Dimensions
- Outside Dia.
- 16 in
- Size
- 16x6
- Section Depth
- 6 in
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.