
1-1/2" Clamp End Narrow Strainer Outlet, 316SS
Mfr # KEJ01500-316
Zoro # G5134313
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1-1/2"
Surface Finish
32 RA I.D. /32 RA O.D.
Specific Pipe Fitting Shape
Strainer
Fitting Connection Type
Clamp
Body Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEJ01500-316
Zoro #
G5134313
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1-1/2"
Tube Size
1-1/2"
Details
Surface Finish
32 RA I.D. /32 RA O.D.
Specific Pipe Fitting Shape
Strainer
Fitting Connection Type
Clamp
Body Material
316 Stainless Steel
Description
TC NARROW STRAINER OUTLET - 1-1/2", Part of Inline Strainer/Filter assembly to create a tri-clamp interface. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.