1-1/2" Type A Stub End (Use w/38Sl)- 1-3/4" Long 316, Unpolished

  • Mfr # 14VB-1.5-1-316

  • Zoro # G5197532


product price:  $71.29
/ea

Key Features

Surface Finish
Unpolished
Tube Size
1-1/2"
Basic Pipe Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Fitting Connection Type
Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14VB-1.5-1-316
Zoro #
G5197532
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1-1/2"

Details

Surface Finish
Unpolished
Basic Pipe Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Fitting Connection Type
Butt Weld
Body Material
316 Stainless Steel

Description

14VB - TYPE A STUB END - UNPOLISHED - 1-1/2" X 1-3/4" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Use with slip on flange (38SL), Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.