Shop STEEL & OBRIEN
See all product information
Create Account
1-1/2" x 1" BPE Clamp x Weld Conc Reducer, 4" Long 316SS SF4
- Mfr # S31K-1.5X1-PM-316
- Zoro # G5238595
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
15 RA EP I.D./32 RA O.D.
Tube Size
1-1/2" x 1"
Basic Pipe Fitting Shape
Reducer
Specific Pipe Fitting Shape
Concentric Reducer
Body Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S31K-1.5X1-PM-316
- Zoro #
- G5238595
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tube Size
- 1-1/2" x 1"
Details
- Surface Finish
- 15 RA EP I.D./32 RA O.D.
- Basic Pipe Fitting Shape
- Reducer
- Specific Pipe Fitting Shape
- Concentric Reducer
- Body Material
- 316 Stainless Steel
- Fitting Connection Type
- Butt Weld
Description
S31K - BPE CLAMP X WELD CONCENTRIC REDUCER - 15RA EP ID, 32RA OD - 1.5" X 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.