
1-1/2" x 1/2" BPE Ext.Tan Clamp Outlet x Weld Reducing Tee, 316SS SF4
Mfr # S7RWWK-1.5X.50-PM-316
Zoro # G5238963
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
15 RA EP I.D./32 RA O.D.
Tube Size
1-1/2" x 1/2"
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S7RWWK-1.5X.50-PM-316
Zoro #
G5238963
UPC #
-
Country of Origin
China
Dimensions
Tube Size
1-1/2" x 1/2"
Details
Surface Finish
15 RA EP I.D./32 RA O.D.
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Shape
Tee
Body Material
316 Stainless Steel
Description
BPE EXTENDED TANGENT REDUCING TEE - 15RA EP ID, 32RA OD - 1-1/2" X 1/2", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.