
1-1/2" x 2" BPE Clamp Outlet Instrument Tee - 316SS SF4
Mfr # S7IWWKS-1.5X2-PM-316
Zoro # G5150431
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Tube Size
1-1/2" x 2"
Specific Pipe Fitting Shape
Reducing Tee
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Tee
Body Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S7IWWKS-1.5X2-PM-316
Zoro #
G5150431
UPC #
-
Country of Origin
China
Dimensions
Tube Size
1-1/2" x 2"
Details
Surface Finish
15 RA EP I.D./32 RA O.D.
Specific Pipe Fitting Shape
Reducing Tee
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Tee
Body Material
316 Stainless Steel
Description
INSTRUMENT TEE - 15RA EP ID, 32RA OD - 1-1/2" BW X 1-1/2" BW X 2" T/C W X 5-1/2" RUN, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.