1-1/2" x 3/4" BPE Reducing Short Outlet Clamp End Tee, 316SS SF4

  • Mfr # S7RMPS-1.5X.75-PM-316

  • Zoro # G5152181


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
15 RA EP I.D./32 RA O.D.
Tube Size
1-1/2" x 3/4"
Specific Pipe Fitting Shape
Reducing Tee
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S7RMPS-1.5X.75-PM-316
Zoro #
G5152181
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1-1/2" x 3/4"

Details

Surface Finish
15 RA EP I.D./32 RA O.D.
Specific Pipe Fitting Shape
Reducing Tee
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Tee
Body Material
316 Stainless Steel

Description

BPE SHORT OUTLET CLAMPED TEE - 15RA EP ID, 32RA OD - 1.5" X .75", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.