
1" - 2" Narrow Filter Retaining Ring, Buna
Mfr # KER00010-BUNA
Zoro # G5494271
product price:Â $28.19
/eaKey Features
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Gasket
Specific Pipe Fitting Shape
Strainer
Surface Finish
Unpolished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KER00010-BUNA
Zoro #
G5494271
UPC #
-
Country of Origin
China
Details
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Gasket
Specific Pipe Fitting Shape
Strainer
Surface Finish
Unpolished
Description
NARROW FILTER RETAINING RING - 1" - 2", Two-piece part of the Filter assembly to support both ends of the filter media within the stainless steel body.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.