Zoro Homepage

1" Sleeve Set For Compression Nut (Front And Back) - 316SS

  • Mfr # 31-14S-1-SLEEVE-316

  • Zoro # G5492013


product price: $28.15
/ea

Key Features

Surface Finish
Unpolished
Tube Size
1"
Basic Pipe Fitting Shape
Sleeve
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-14S-1-SLEEVE-316
Zoro #
G5492013
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1"

Details

Surface Finish
Unpolished
Basic Pipe Fitting Shape
Sleeve
Body Material
316 Stainless Steel

Description

31-14S - SLEEVE SET, FRONT AND BACK - 1", These compression sleeves or ferrules are used with Nuts to connect tubing without welding/soldering. When the nut is tightened, the ferrule is compressed between the nut and the receiving fitting., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.