Zoro Homepage

1" Tri-Clamp End 180 Degree U-Bend - 316SS

  • Mfr # 2UMP-1-316

  • Zoro # G5961923


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel
Standards
3A
Basic Pipe Fitting Shape
Bend
Specific Pipe Fitting Shape
U-Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UMP-1-316
Zoro #
G5961923
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel
Standards
3A
Basic Pipe Fitting Shape
Bend
Specific Pipe Fitting Shape
U-Bend
Fitting Connection Type
Clamp

Description

2UMP - CLAMP 180 DEGREE RETURN BEND - 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.