10" Tri-Clamp, Asme High Pressure Clamp - Long 316SS

  • Mfr # 13ASME-10-316

  • Zoro # G5498882


product price:  $968.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
Unpolished
Tube Size
10"
Fitting Connection Type
Clamp
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13ASME-10-316
Zoro #
G5498882
UPC #
-
Country of Origin
China

Dimensions

Tube Size
10"

Details

Surface Finish
Unpolished
Fitting Connection Type
Clamp
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Clamp
Basic Pipe Fitting Shape
Clamp

Description

13ASME - ASME DOUBLE BOLT CLAMP - 10", Designed for ASME pressure applications, these clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Supplied with pressure rating., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.