1/2" & 3/4" Tri-Clamp Single Pin Squeeze Clamp - 304SS

  • Mfr # 13MHHMQ-.50-304

  • Zoro # G5499205


product price: $21.59
/ea

Key Features

Surface Finish
Unpolished
Tube Size
1/2"
Body Material
304 Stainless Steel
Basic Pipe Fitting Shape
Clamp
Specific Pipe Fitting Shape
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13MHHMQ-.50-304
Zoro #
G5499205
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2"

Details

Surface Finish
Unpolished
Body Material
304 Stainless Steel
Basic Pipe Fitting Shape
Clamp
Specific Pipe Fitting Shape
Clamp
Fitting Connection Type
Clamp

Description

13MHHMQ - TRI-CLAMP SQUEEZE CLAMP - 1/2" & 3/4", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Squeeze clamp can be useful for one handed installaion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.