1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316

  • Mfr # 22MP-.50X.25-S-316

  • Zoro # G5196290


product price:  $41.75
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1/2" x 1/4"
Specific Pipe Fitting Shape
Adapter
Fitting Connection Type
Clamp
Standards
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22MP-.50X.25-S-316
Zoro #
G5196290
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2" x 1/4"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Specific Pipe Fitting Shape
Adapter
Fitting Connection Type
Clamp
Standards
3A
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Adapter

Description

22MP - CLAMP X FNPT ADAPTER - 1/2" X 1/4" X 1.5" OAL (JC2265014), Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.