
2-1/2" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS
Mfr # 26CB-2.5-304
Zoro # G5958189
product price:Â $36.75
/eaKey Features
Tube Size
2-1/2"
Basic Pipe Fitting Shape
Mount
Specific Pipe Fitting Shape
Hanger
Body Material
304 Stainless Steel
Surface Finish
Unpolished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26CB-2.5-304
Zoro #
G5958189
UPC #
-
Country of Origin
China
Dimensions
Tube Size
2-1/2"
Details
Basic Pipe Fitting Shape
Mount
Specific Pipe Fitting Shape
Hanger
Body Material
304 Stainless Steel
Surface Finish
Unpolished
Description
26CB - TUBE HANGER TAKE DOWN STYLE W/EPDM SLEEVE x 1/2"- 13 UNC THREAD - 2-1/2", Used to mount and secure tubing , these Take Down Style hangers have a hinged design with thumb nut that allow tubing to be easily installed and removed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.