2" Butterfly Valve, Actuated/Clamp Ends/Norm. Open, 316-Epdm

  • Mfr # BFVAC-2-NO-316-EPDM

  • Zoro # G5236050


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Tube Size
2"
Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
Surface Finish
32 RA I.D. /32 RA O.D.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFVAC-2-NO-316-EPDM
Zoro #
G5236050
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2"

Details

Body Material
316 Stainless Steel
Fitting Connection Type
Clamp
Surface Finish
32 RA I.D. /32 RA O.D.

Description

BFVAC NO - BUTTERFLY VALVE, ACTUATED / CLAMP ENDS / NORMALLY OPEN - 2", Commonly referred to as "normally open", these quarter-turn stainless steel sanitary valves use a disc mounted on a rotating spring-loaded shaft operated with an actuator to close and control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. In the event of failure, these valves fail opened.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.