2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS

  • Mfr # 24PVC-D-2-304

  • Zoro # G5957985


product price:  $11.69
/ea

Key Features

Specific Pipe Fitting Shape
Hanger
Tube Size
2"
Basic Pipe Fitting Shape
Mount
Body Material
304 Stainless Steel
Surface Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24PVC-D-2-304
Zoro #
G5957985
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2"

Details

Specific Pipe Fitting Shape
Hanger
Basic Pipe Fitting Shape
Mount
Body Material
304 Stainless Steel
Surface Finish
Unpolished

Description

24PVC-D - TUBE HANGER W/ PP SLEEVE (DOMESTIC) - 2", Used to mount and secure sanitary tubing by welding the hexagonal shaped hanger to any flat metal surface. Note: PVC sleeves not recommended for hot applications. These hangers are produced domestically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.