2" x 3/4" BPE Weld End Long Reducing Tee - 316SS SF4

  • Mfr # S7RWWW-2X.75-PM-316

  • Zoro # G5152279


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
15 RA EP I.D./32 RA O.D.
Tube Size
2" x 3/4"
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7RWWW-2X.75-PM-316
Zoro #
G5152279
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2" x 3/4"

Details

Surface Finish
15 RA EP I.D./32 RA O.D.
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
Butt Weld
Body Material
316 Stainless Steel

Description

BPE AWF BPE TEE - 15RA EP ID, 32RA OD - 2" X 3/4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.