Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS

  • Mfr # 23BMP-2X.75-304

  • Zoro # G5221725


product price: $36.59
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Body Material
304 Stainless Steel
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23BMP-2X.75-304
Zoro #
G5221725
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2" x 3/4"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Body Material
304 Stainless Steel
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap

Description

23BMP - THERMOMETER CAP - 2" X 3/4" NPT, Commonly referred to as thermometer or instrument caps, these stainless steel sanitary fittings are adapters with a threaded interface for a thermometer (purchased separately)., 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.