3" Female I-Line End x Heavy Tank Weld - 1.813" Long 316SS
- Mfr # 15WHI-3-316
- Zoro # G5220264
product price:Â
$
96.99
/ea
Key Features
Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
3"
Fitting Connection Type
I-Line
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Ferrule
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15WHI-3-316
- Zoro #
- G5220264
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tube Size
- 3"
Details
- Surface Finish
- 32 RA I.D. /32 RA O.D.
- Fitting Connection Type
- I-Line
- Body Material
- 316 Stainless Steel
- Basic Pipe Fitting Shape
- Ferrule
- Specific Pipe Fitting Shape
- Ferrule
- Standards
- 3A
Description
15WHI - FEMALE I-LINE TANK WELD FERRULE - 3", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.