
3" Tri-Clamp, Asme High Pressure Clamp - Long 316SS
Mfr # 13ASME-3-316
Zoro # G5499275
product price:Â $665.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
Unpolished
Tube Size
3"
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Clamp
Specific Pipe Fitting Shape
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13ASME-3-316
Zoro #
G5499275
UPC #
-
Country of Origin
China
Dimensions
Tube Size
3"
Details
Surface Finish
Unpolished
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Clamp
Specific Pipe Fitting Shape
Clamp
Fitting Connection Type
Clamp
Description
13ASME - ASME DOUBLE BOLT CLAMP - 3", Designed for ASME pressure applications, these clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Supplied with pressure rating., Material Test Reports Supplied
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.