Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Type A Stub Base (Use w/38Sl) - 1/4" Long 316SS

  • Mfr # 14UB-.75X.255-316

  • Zoro # G5196981


product price: $20.65
/ea

Key Features

Surface Finish
Unpolished
Tube Size
3/4"
Fitting Connection Type
Butt Weld
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14UB-.75X.255-316
Zoro #
G5196981
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4"

Details

Surface Finish
Unpolished
Fitting Connection Type
Butt Weld
Body Material
316 Stainless Steel
Specific Pipe Fitting Shape
Flange
Basic Pipe Fitting Shape
Flange

Description

14UB - TYPE A STUB BASE - 3/4" X .255" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Use with slip on flange (38SL), Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.