3/4" x 3/8" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS

  • Mfr # 14MPHR-.75X.375-316

  • Zoro # G5194382


product price:  $52.55
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
3/4" x 3/8"
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
Clamp
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14MPHR-.75X.375-316
Zoro #
G5194382
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4" x 3/8"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
Clamp
Body Material
316 Stainless Steel
Standards
3A
Specific Pipe Fitting Shape
Barb

Description

14MPHR - RUBBER HOSE ADAPTER - 3/4" X 3/8" X 1-1/2" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections., Material Test Reports Supplied, 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.