Zoro Homepage

4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS

  • Mfr # L14AM7-4-304

  • Zoro # G5153563


product price: $22.19
/ea

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
4"
Fitting Connection Type
Clamp
Body Material
304 Stainless Steel
Basic Pipe Fitting Shape
Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L14AM7-4-304
Zoro #
G5153563
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
Clamp
Body Material
304 Stainless Steel
Basic Pipe Fitting Shape
Ferrule
Standards
3A
Specific Pipe Fitting Shape
Ferrule

Description

L14AM7 - BUTT WELDING FERRULE - 4" X 1-1/8" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.