Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 3" Ecc. Butt Weld Reducer - 4" Long 304SS Unpolished

  • Mfr # 32W-4X3-1-304

  • Zoro # G5221262


product price: $71.25
/ea

Key Features

Fitting Connection Type
Butt Weld
Standards
3A
Specific Pipe Fitting Shape
Eccentric Reducer
Basic Pipe Fitting Shape
Reducer
Body Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32W-4X3-1-304
Zoro #
G5221262
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4" x 3"

Details

Surface Finish
Unpolished
Fitting Connection Type
Butt Weld
Standards
3A
Specific Pipe Fitting Shape
Eccentric Reducer
Basic Pipe Fitting Shape
Reducer
Body Material
304 Stainless Steel

Description

32W - ECCENTRIC BUTT WELD REDUCER - UNPOLISHED - 4" X 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.