6" x 4" Ecc. Butt Weld Reducer - 5-1/2" Long 316SS Unpolished

  • Mfr # 32W-6X4-1-316

  • Zoro # G5221603


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Specific Pipe Fitting Shape
Eccentric Reducer
Body Material
316 Stainless Steel
Fitting Connection Type
Butt Weld
Standards
3A
Basic Pipe Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32W-6X4-1-316
Zoro #
G5221603
UPC #
-
Country of Origin
China

Dimensions

Tube Size
6" x 4"

Details

Surface Finish
Unpolished
Specific Pipe Fitting Shape
Eccentric Reducer
Body Material
316 Stainless Steel
Fitting Connection Type
Butt Weld
Standards
3A
Basic Pipe Fitting Shape
Reducer

Description

32W - ECCENTRIC BUTT WELD REDUCER - UNPOLISHED - 6" X 4" X 5.50 OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.