Shop STEELBULL
See all product information
Create Account
ST215/75R14 Highway Rib 8 Ply TL Tire
- Mfr # 471178
- Zoro # G823944045
product price:Â
$
85.99
/ea
Key Features
Ply
8
Overall Diameter
24.02 in
Standards
DOT
Material
Rubber
Section Depth
6.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 471178
- Zoro #
- G823944045
- UPC #
- 671878069033
- Country of Origin
- China
- Ply
- 8
- Standards
- DOT
- Material
- Rubber
- Color
- Black
- Load Rating
- 1610 / 1430 lbs
- Pressure (PSI)
- 65 psi
- Item
- Tires
Dimensions
- Overall Diameter
- 24.02 in
- Section Depth
- 6.97 in
- Tread Depth
- 10 (32nds)
- Tire Size
- ST175/80R13
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want SteelBull Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing SteelBull Radial Trailer Tires. Order today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.