ST235/85R16 Highway Rib 16 Ply TL Tire
- Mfr # 491233
- Zoro # G723944046
product price:
$
238.99
/ea
Free Shipping & Returns
Key Features
Tread Depth
12 (32nds)
Section Depth
9.25 in
Tire Size
ST235/80R16
Standards
DOT
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491233
- Zoro #
- G723944046
- UPC #
- 671878070565
- Country of Origin
- Thailand
Dimensions
- Tread Depth
- 12 (32nds)
- Section Depth
- 9.25 in
- Tire Size
- ST235/80R16
- Overall Diameter
- 30.79 in
Details
- Item
- Tires
- Standards
- DOT
- Material
- Rubber
- Color
- Black
- Load Rating
- 4190 / 3750 lbs
- Ply
- 16
- Pressure (PSI)
- 110 psi
Description
These SteelBull All Steel Radial Trailer Tires are your best choice if you’re looking to enhance your trailer's on-the-road performance and reliability. They are designed tough and strong, to provide dependable top performance for a wide range of heavier load trailers. Don’t wait! Put the enhanced performance, durability and reliability of SteelBull All-Steel Radial Trailer Tires to work for you by ordering right now!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.