Zoro Homepage

212Inch Multipurpose Pipe and Tube Feed Cutter

  • Mfr # 42568

  • Zoro # G307467497


product price: $30.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42568
Zoro #
G307467497
UPC #
99198425689
Country of Origin
China

Description

Cut through PVC irrigation pipe, copper household water pipe and other kinds of plastic and metal tubing quickly and easily with the STEELMAN 42568 212Inch Multipurpose Pipe and Tube Feed Cutter This handy cutter comes with a pair of hardened steel blades, one designed for cutting through metal and the other angled for cutting through plastic After the cut, a reamer on the back of the tool can be folded out to clean out and deburr the cut ends of pipes When not in use, the 1116inch plastic cutting blade can be stored conveniently under the reamer and the 1116inch metal cutting blade can be stored inside the rotating knob A builtin quick release lets you easily reset the cutter for the next cut or quickly resize when changing between multiple size piping Designed to be used to cut pipe and tubing of 14inch up to 212inches in outer diameter and can be used on ABS, PVC, brass, copper, and aluminum pipe and tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.