30-Foot Retractable Cord Reel with Triple Tap and 13A Inline Circuit Breaker

  • Mfr # 98483

  • Zoro # G602577723


product price:  $91.35
/ea
Free Shipping & Returns

Key Features

Winding Method
Hand Operated
Retractable Cord Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98483
Zoro #
G602577723
UPC #
99198984834
Country of Origin
Indonesia

Dimensions

Retractable Cord Length
30 ft

Details

Item
Cord Reel With Hand Lamp
Winding Method
Hand Operated

Description

Bring additional power options to your garage or workshop with the STEELMAN 98483 30-Foot Retractable Cord Reel with Triple Tap Receptacle and 13A Inline Circuit Breaker. This handy reel can be easily hung from a hook or mounted permanently to a wall, ceiling beam, or rafter making convenient indoor extension cord station. The triple tap receptacle end allows you to plug in up to 3 different electronic devices or power tools and features a 13-amp, 125/250V AC inline circuit breaker behind it to provide additional operator safety. The 30-foot long, 14/3 electrical cable is SJTW sheathed for weather resistance and to hold out against most common workshop oils and chemicals and retracts back into a heavy-duty 16-gauge sheet metal housing. An adjustable nylon cord stop is included that can be set to prevent the cord from completely retracting, ideal for shops and garages with high ceilings where the cord can be set to hang just above the head, within easy reach.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.