Drill Press, Weldon, 10 A, 440 RPM

  • Mfr # D1-Pro-X
  • Zoro # G916332582
product price: 
$
1,480.99
/ea
Free Shipping & Returns

Key Features

High Speed Steel Annular Cutter Capacity - Maximum
1 9/16 in
Number of Spindle Speeds
1
Chuck Style
Weldon
Tool Weight
28.7 lb
Spindle Taper
3/4 Weldon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1-Pro-X
Zoro #
G916332582
UPC #
848118005766
Country of Origin
Poland

Dimensions

Annular Cutter Sizes Included
1 9/16 in
Overall Height
18 in
Overall Length
15 in
Cutting Depth - Maximum
2 in
Overall Width
6 in
Wire Rope Length
15 in
Length
15 in
Fits Chest Size
Comes with Swarf Shield and Coolant Bottle Assembly, Energy Saving Base (ESB), Magnetic Field Shape Control (MFSC), Magnetic Power Adhesion Control (MPAC), Unrivaled Cutting Capacity Weight Class

Details

Item
Drill Press
High Speed Steel Annular Cutter Capacity - Maximum
1 9/16 in
Number of Spindle Speeds
1
Chuck Style
Weldon
Tool Weight
28.7 lb
Spindle Taper
3/4 Weldon
Includes
2.5 mm Hex Wrench, 5 mm Hex Wrench, 5 mm Hex Wrench with A Handle, 8 mm Combination Wrench, Cooling System, Drilling Machine, Handle 3 Units, Plastic Box, Safety Strap
Current
10 A
Power Down Feed Included
No
Tapping Compatible
Not Tapping Compatible
Drill Base Model Included
PDS-0716-03-00-00-0
Coolant System
Yes
Minimum Spindle Speed
440 RPM
Number of Pieces
11
Tool Series
D1 PRO X
Features
Comes with Swarf Shield and Coolant Bottle Assembly, Energy Saving Base (ESB), Magnetic Field Shape Control (MFSC), Magnetic Power Adhesion Control (MPAC), Unrivaled Cutting Capacity Weight Class
Maximum Spindle Speed
440 RPM
Twist Drill Capacity - Maximum
5/8 in
Drill Motor Model Included
NPD-0723-01-00-00-0; NPD-0723-01-00-00-1
Carbide Annular Cutter Capacity - Maximum
1 9/16 in
Phase
Single-Phase
Tool Style
Compact
Reaming Capacity - Maximum
5/8 in
Base Type
Magnetic
Magnet Type
Electric
Power Source - TS Only
Corded
Drill Travel
6 in
Frequency
50/60 Hz
Application
Machine Works
Voltage
115V AC
Magnetic Force
9.9 N
Power Source
Corded
Power Source - old
Corded

Description

Drill Press, Magnet Type Electric, Drill Travel 6 in, Maximum Spindle Speed 440 RPM, Minimum Spindle Speed 440 RPM, Current 10 A, Phase Single-Phase, Spindle Taper 3/4 Weldon, Chuck Style Weldon, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible

Restrictions

Hazardous material

Ratings & reviews