Icecut 200 Mag.Drilling Unit
- Mfr # 39D200
- Zoro # G909986358
product price:Â
$
1,636.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Drill Travel
2" x 2"
No Load RPM
#1: 300 RPM; #2: 600 RPM
Amps
12 A
Overall Height
7.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39D200
- Zoro #
- G909986358
- UPC #
- 662980280508
- Country of Origin
- United Kingdom
Dimensions
- Overall Height
- 7.16 in
- Width
- 22.59 in
- Length
- 18.58 in
Details
- Item
- Magnetic Drill Units
- Voltage
- 120V AC
- Drill Travel
- 2" x 2"
- No Load RPM
- #1: 300 RPM; #2: 600 RPM
- Amps
- 12 A
- Features
- Lightweight and portable
- Series
- ICECUT 200
- Avg. Max. Holding Power
- 1200 W
Description
Powerful - 2-speed - yet only 27 lbs - ideal for a wide range of production or job site operations.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.