Shop WALTER
See all product information
Create Account
Icecut 300 Mag. Drilling Unit
- Mfr # 39D300
- Zoro # G309986361
product price:Â
$
2,938.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Drill Travel
3" x 3"
No Load RPM
#1: 70-180 RPM; #2: 200-500 RPM
Amps
18 A
Overall Height
11.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39D300
- Zoro #
- G309986361
- UPC #
- 662980302484
- Country of Origin
- United Kingdom
Dimensions
- Overall Height
- 11.02 in
- Width
- 23.62 in
- Length
- 31.49 in
Details
- Item
- Magnetic Drill Units
- Voltage
- 120V AC
- Drill Travel
- 3" x 3"
- No Load RPM
- #1: 70-180 RPM; #2: 200-500 RPM
- Amps
- 18 A
- Features
- Swivel and slidable base
- Series
- ICECUT 300
- Avg. Max. Holding Power
- 1800 W
Description
With a swivel base and electronic speed control, allows you to drill safer and faster.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.