Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Press, Weldon, 13 A, 390 RPM

  • Mfr # SM-D-250-X

  • Zoro # G310881723


product price: $2,242.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Drill Travel
3 in
Magnet Type
Electro
Overall Height
28 in
Includes
drilling machine, plastic case, coolant bottle, safety strap, set of tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-D-250-X
Zoro #
G310881723
UPC #
848118005339
Country of Origin
Poland

Dimensions

Overall Height
28 in
Overall Width
7 in
Overall Length
18 in
Cord Length
12 ft

Details

Item
Magnetic Drill Press
Voltage
115/230V AC
Drill Travel
3 in
Magnet Type
Electro
Includes
drilling machine, plastic case, coolant bottle, safety strap, set of tools
Features
1600 W Powerful Motor with Heavy-Duty 2-Speed Gearbox, Drilling with Twist Drills Featuring Weldon Shank, Innovative Smart Magnet with Weight Reduction, Maintenance Free Rail Guide System Using Dual Guide Bars, Rigid Design Extends Tool Life, Suitable for use with TCT or HSS Cutters, Swarf Shield/Cutter Guard
Series
steelmax mag drill press
Tool Weight
49 lb
Reversible
No
Magnetic Force
2,474 lbf
Tapping Compatible
Yes
Coolant System
Yes
Tool Style
Large
Maximum Working Speed
390 RPM
Power Source
Corded
Chuck Style
Machine
Minimum Working Speed
160 RPM
Drilling Capacity in Steel
1 7/16 in
Application
Holemaking
Base Type
Fixed
Maximum Core Bit Compatibility
2 3/8 in
Phase
Single-Phase
Number of Spindle Speeds
2
Minimum Core Bit Compatibility
7/17 in
Minimum Spindle Speed
350 RPM
Variable Speed
No
Spindle Travel
3 in
Number of Pieces
8
Power Down Feed Included
No
Maximum Spindle Speed
390 RPM
Drilling Capacity in Stainless Steel
1 7/16 in
Current
13 A
Plug Type
Three-Prong

Description

Drill Press, Magnet Type Electric, Variable Speed No, Drilling Capacity in Steel 1 7/16 in, Drilling Capacity in Wood Not Applicable, Drilling Capacity in Cast Iron Not Applicable, Drill Travel 3 in, Maximum Spindle Speed 390 RPM, Minimum Spindle Speed 350 RPM, Current 13 A, Voltage 115/230V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper Not Applicable, Chuck Size Not Applicable, Chuck Style Weldon, Drill Point Pressure Not Applicable, Power Down Feed Included No, Coolant System Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.