Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Press, Weldon, 8 A, 350 RPM

  • Mfr # SM-D1-LP

  • Zoro # G310881716


product price: $1,593.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 to 120/220 to 240V AC
Drill Travel
1 3/8 in
Drill Point Pressure
859 lb
Magnet Type
Electro
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-D1-LP
Zoro #
G310881716
UPC #
848118005735
Country of Origin
Poland

Dimensions

Overall Height
19 in
Overall Length
15 in
Overall Width
7 in
Cord Length
12 ft

Details

Item
Magnetic Drill Press
Voltage
110 to 120/220 to 240V AC
Drill Travel
1 3/8 in
Drill Point Pressure
859 lb
Magnet Type
Electro
Tool Weight
27 lb
Reversible
No
Includes
drilling machine, plastic case, coolant bottle, safety strap, set of tools
Features
1-7/16 in (36 mm) Diameter x 1-3/16 in (30 mm) Depth of Cut with Annular Cutters, Accepts Weldon Shank Twist Drill Bits upto 1/2 in Diameter, Convenient Lifting Handle for Easy Transportation, Extremely Low Weight - only 21 lb (9.5 kg), Integrated Swarf Guard, Over 1-1/2 in Stroke (39 mm), Ultra Low Profile Mag Drill - only 7 in Tall - with Electromagnetic Base
Series
steelmax mag drill press
Power Source
Corded
Tool Style
Large
Minimum Working Speed
350 RPM
Tapping Compatible
Yes
Chuck Style
Machine
Maximum Working Speed
370 RPM
Magnetic Force
2,000 lbf
Coolant System
Yes
Maximum Core Bit Compatibility
1 3/8 in
Spindle Travel
1 3/8 in
Application
Holemaking
Drilling Capacity in Stainless Steel
1 7/16 in
Phase
Single-Phase
Number of Spindle Speeds
1
Maximum Spindle Speed
350 RPM
Base Type
Fixed
Power Down Feed Included
No
Number of Pieces
8
Plug Type
Three-Prong
Minimum Core Bit Compatibility
7/18 in
Variable Speed
No
Drilling Capacity in Steel
1 7/16 in
Current
8 A

Description

Drill Press, Magnet Type Electric, Variable Speed No, Drilling Capacity in Steel 1 7/16 in, Drilling Capacity in Wood Not Applicable, Drilling Capacity in Cast Iron Not Applicable, Drill Travel 1 3/8 in, Maximum Spindle Speed 350 RPM, Minimum Spindle Speed 350 RPM, Current 8 A, Voltage 110 to 120/220 to 240V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper Not Applicable, Chuck Size Not Applicable, Chuck Style Weldon, Drill Point Pressure 859 lb, Power Down Feed Included No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.