Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Press, Weldon, 8 A, 350 RPM

  • Mfr # SM-D1-TS

  • Zoro # G010881719


product price: $1,605.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Drill Travel
2 in
Drill Point Pressure
859 lb
Magnet Type
Electro
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-D1-TS
Zoro #
G010881719
UPC #
848118005797
Country of Origin
Poland

Dimensions

Overall Height
19 in
Overall Length
15 in
Overall Width
7 in
Cord Length
12 ft

Details

Item
Magnetic Drill Press
Voltage
115/230V AC
Drill Travel
2 in
Drill Point Pressure
859 lb
Magnet Type
Electro
Tool Weight
31 lb
Reversible
No
Features
1 3/8 in (36 mm) Diameter x 2 in (51 mm) Depth of Cut, Adjustable Cutter Guard with Built-In Chip Breaker, All Aluminum Parts are Heat Treated for Rigidity, Automatic Slug Ejection System, Designed for Easy Field Service and Repair, Maintenance Free Rail Guide System for Long Life, Minimal Run-Out and Extreme Accuracy, Newly Designed Magnet Coil for Holding on Thin Material (1/8 in), Through Spindle Coolant System with Removable Reservoir
Includes
drilling machine, plastic case, coolant bottle, safety strap, set of tools
Series
steelmax mag drill press
Tapping Compatible
Yes
Tool Style
Compact
Maximum Working Speed
350 RPM
Coolant System
Yes
Chuck Style
Machine
Power Source
Corded
Minimum Core Bit Compatibility
7/19 in
Drilling Capacity in Stainless Steel
1 7/16 in
Phase
Single-Phase
Base Type
Fixed
Number of Spindle Speeds
1
Maximum Spindle Speed
350 RPM
Maximum Core Bit Compatibility
1 3/8 in
Variable Speed
No
Drilling Capacity in Steel
1 7/16 in
Magnetic Force
2,474 lbf
Plug Type
Three-Prong
Power Down Feed Included
No
Number of Pieces
8
Application
Holemaking
Spindle Travel
2 in
Current
8 A
Minimum Working Speed
260 RPM

Description

Drill Press, Magnet Type Electric, Variable Speed No, Drilling Capacity in Steel 1 7/16 in, Drilling Capacity in Wood Not Applicable, Drilling Capacity in Cast Iron Not Applicable, Drill Travel 2 3/4 in, Maximum Spindle Speed 350 RPM, Minimum Spindle Speed 350 RPM, Current 8 A, Voltage 115/230V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper Not Applicable, Chuck Size Not Applicable, Chuck Style Weldon, Drill Point Pressure 859 lb, Power Down Feed Included No, Coolant System Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.