APEX 3 TKL Gaming Keyboard
- Mfr # 64831
- Zoro # G714941658
product price:Â
$
93.85
/ea
Key Features
Color
Black
Keyboard/Keypad Depth
5.91 in
Interface
USB
Keyboard/Keypad Features
Water Resistant
Platform Supported
Mac, PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64831
- Zoro #
- G714941658
- UPC #
- 810052980270
- Country of Origin
- China
- Item
- Gaming Keyboard
- Color
- Black
- Interface
- USB
- Keyboard/Keypad Features
- Water Resistant
- Platform Supported
- Mac, PC
- Keyswitch Technology
- Membrane
- Keyboard/Keypad Connectivity Technology
- Cable
- Backlight
- Yes
- Operating System Compatibility
- Windows 8.1, Mac OS X 10.12 Sierra
- Backlight Type
- RGB LED
- Hot Keys
- Volume Control
- Compatible Devices
- PlayStation 4, Xbox
Dimensions
- Keyboard/Keypad Depth
- 5.91 in
- Height
- 1.57 in
- Keyboard/Keypad Width
- 14.33 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.