Apex 9 TKL Gaming Keyboard

  • Mfr # 64847

  • Zoro # G515082055


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Backlight
Yes
Keyboard/Keypad Depth
5.04 in
Height
1.65 in
Compatible Devices
PlayStation, Xbox
Backlight Type
RGB LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64847
Zoro #
G515082055
UPC #
810052981437
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
5.04 in
Height
1.65 in
Keyboard/Keypad Width
13.98 in

Details

Item
Gaming Keyboard
Backlight
Yes
Compatible Devices
PlayStation, Xbox
Backlight Type
RGB LED
Keyboard/Keypad Connectivity Technology
Cable
Interface
USB Type C
Platform Supported
PC, Mac
Operating System Compatibility
Windows 8.1, Mac OS X 10.13 High Sierra
Power Source
USB
Keyswitch Technology
Linear Optical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.