Steiner
Cotton Jacket, Flame Resist, 30", Black, XL
Mfr # 1080MB-X
Zoro # G8370750
original price:
$64.00
14% off
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Length 30"
- Material Flame Retardant Cotton/Polyester
- Closure Type snaps
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-595-YL)
- BRADY Thermal Transfer Printer Labels, White (THT-5-718-10)
- EAGLE MFG 1 gal Red Galvanized Steel Type I Safety Can Flammables (UI10S)
- CONDOR Knit Gloves, L, Hi-Viz Orange, PR (20GZ25)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, XL (1060-X)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 4XL (1030-4X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, XL (1250-X)
- STEINER Cotton Jacket, Flame Resist, 30", Black, M (1080-M)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, 2XL (1230-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080-2X)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XXL (1830-XXL)
- Steiner Flame Resistant & Arc Flash Jackets & Coats